1047T-N
Edwards Signaling Switches, 1047 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1047T-N

Edwards Signaling Switches, 1047 Series
In stock
Item Number
1047T-N
MFG Item Number
1047T-N
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, 1047 Series
Item #
1047T-N
Switch, Industrial Stl Dr, Sur

1047 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1047T-N
Item Number 1047T-N
Manufacturer Edwards Signaling
Product Series 1047
Family Series Edwards Signaling Switches, 1047 Series
Contacts 1NO, 1NC
Switch On Distance 13 mm
Nominal Voltage 24 VAC, 24 VDC
Operating Voltage 30 VAC, 30 VDC
Connection Type Screw Terminals
Status Indicator No
IP Rating IP62
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved