105XBRIRGA24D
Edwards Signaling Visual Signaling Devices, 105XBRI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

105XBRIRGA24D

Edwards Signaling Visual Signaling Devices, 105XBRI Series
In stock
Item Number
105XBRIRGA24D
MFG Item Number
105XBRIRGA24D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 105XBRI Series
Item #
105XBRIRGA24D
LED Multi-Stat, 24VDC, Red/Grn/Amb

105XBRI Series Information

  • Status Indication for those who are Color Blind
  • Available in 24 VDC or 120 VAC
  • PLC Compatible
  • Operating Temperature of ‑31°F to 150°F
  • Available in Red/Blue/Amber or Red/Green/Amber
The Edwards 105xbri Series Multi‑Status Indicator is a Heavy Duty, Reliable UL and cUL Multi‑Color Visual Signaling Device. It Features a Corrosion Resistant Type 4X Enclosure that is UL Listed for Marine use, and can be Panel or Conduit Mounted. The Base is Manufactured from Glass‑Reinforced Thermoplastic Polyester Resin and the Double Fresnel Lens is made of Shatter Resistant Polycarbonate.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 105XBRIRGA24D
Item Number 105XBRIRGA24D
Manufacturer Edwards Signaling
Product Series 105XBRI
Family Series Edwards Signaling Visual Signaling Devices, 105XBRI Series
Mode of Operation Continuous, Flashing
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Color Amber, Green, Red
Lamp Type LED
Mounting Outlet Box, Pipe, Wall
Hazardous Location Rated Yes
Explosion Proof No
Marine Listed Yes
Estimated Lamp Life 148,000 Hrs
Operating Current 0.15 A
Operating Temperature -31-150 °F
NEMA Rating NEMA 4X
Approvals UL
RoHS No
Net Weight 1.4 lbs
Gross Weight 5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved