105XBRMR120A
Edwards Signaling Visual Signaling Devices, 105XBRM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

105XBRMR120A

Edwards Signaling Visual Signaling Devices, 105XBRM Series
In stock
Item Number
105XBRMR120A
MFG Item Number
105XBRMR120A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 105XBRM Series
Item #
105XBRMR120A
Xtra-Brite Beacon, 120VAC, Red,

105XBRM Series Information

  • Available in 24 VDC or 120 VAC
  • Immune to Shock and Vibration
  • Operating Temperature of ‑30°F to 212°F
  • Three Mounting Bases
The 105XBRM Series LED visual signals are heavy duty, reliable, UL, cUL beacons. The 105XBRM Series features a UL listed Type 4X enclosure and is UL Listed for Marine Use. These signals are designed for use in industrial applications or in applications where a Type 4X enclosure is required. The 105XBRM LED series come in a steady‑on mode, and can easily be set to a 65 fpm flashing mode. The base is manufactured from glass‑reinforced thermoplastic polyester resin and the double Fresnel lens is made of shatter resistant polycarbonate.

Videos

Specifications

Specifications
Manufacturer Part Number 105XBRMR120A
Item Number 105XBRMR120A
Manufacturer Edwards Signaling
Product Series 105XBRM
Family Series Edwards Signaling Visual Signaling Devices, 105XBRM Series
Mode of Operation Continuous, Flashing
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Color Red
Lamp Type LED
Flash Rate/Minute 65
Mounting Outlet Box, Pipe, Wall
Hazardous Location Rated Yes
Explosion Proof No
Marine Listed Yes
Estimated Lamp Life 148,000 Hrs
Operating Current 0.108 A
Operating Temperature -31-212 °F
NEMA Rating NEMA 4X
Approvals UL
RoHS No
Net Weight 1.2 lbs
Gross Weight 5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved