1084TW-G
Edwards Signaling Switches, 1084 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1084TW-G

Edwards Signaling Switches, 1084 Series
In stock
Item Number
1084TW-G
MFG Item Number
1084TW-G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, 1084 Series
Item #
1084TW-G
Surface Terminal/Spdt/Wide Gap

1084 Series Information

Specifications

Specifications
Manufacturer Part Number 1084TW-G
Item Number 1084TW-G
Manufacturer Edwards Signaling
Product Series 1084
Family Series Edwards Signaling Switches, 1084 Series
Contacts 1NO, 1NC
Switch On Distance 51 mm
Nominal Voltage 24 VAC, 24 VDC
Operating Voltage 30 VAC, 30 VDC
Status Indicator No
IP Rating IP62
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved