109-3Y
Edwards Signaling Switches, 109 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

109-3Y

Edwards Signaling Switches, 109 Series
In stock
Item Number
109-3Y
MFG Item Number
109-3Y
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, 109 Series
Item #
109-3Y
Magnetic Switch, N/C, 3A@28VDC Max

109 Series Information

  • 24 VDC or 120 VAC
  • 4 Lens Colors
  • Conduit or Panel Mounted
  • Weatherproof
  • UL; cUL Approvals
Unparalleled visual brilliance utilizing state‑of‑the‑art LED technology. The 109 Series LED Star‑Burst is ideal for call for assistance, process control and other applications that call for immediate attention. It functions as a dazzling steady‑on LED light source that can be switched via a simple contact closure or PLC to either a standard (65 FPM) visual signal or a bursting, rapid flashing signal.

The unit comes factory shipped to function as a steady signal that can be switched to rapid flash. However, an internal jumper allows you to select a 65 FPM flash rate if desired. It may be panel or conduit mounted.

An intergral double‑threaded (internal/external) mounting nipple accomodates 3/4" (19mm) or 1/2" (13mm) conduit mounting.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 109-3Y
Item Number 109-3Y
Manufacturer Edwards Signaling
Product Series 109
Family Series Edwards Signaling Switches, 109 Series
Contacts 1NC
Switch On Distance 25 mm
Switch Off Distance 50 mm
Nominal Voltage 120 VAC, 24 VDC
Operating Voltage 28 VDC, 120 VAC
Connection Type Screw Terminals
Status Indicator No
IP Rating IP62
Approvals UL;cUL
Net Weight 0 lbs
Gross Weight 0.11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved