111-6Y-12J
Edwards Signaling Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

111-6Y-12J

Edwards Signaling Switches
In stock
Item Number
111-6Y-12J
MFG Item Number
111-6Y-12J
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
111-6Y-12J
Switch, 25VA, N/O, 1A Max,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 111-6Y-12J
Item Number 111-6Y-12J
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Contacts 1NO
Switch On Distance 18 mm
Switch Off Distance 30 mm
Nominal Voltage 110 VDC, 120 VAC
Operating Voltage 120 VDC, 120 VAC
Connection Type Wire Leads
Lead Length 12 '
Status Indicator No
IP Rating IP67
Approvals UL;CSA
Net Weight 0.2555 lbs
Gross Weight 0.2555 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved