115-14Y-06K
Edwards Signaling Switches, 115 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

115-14Y-06K

Edwards Signaling Switches, 115 Series
In stock
Item Number
115-14Y-06K
MFG Item Number
115-14Y-06K
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, 115 Series
Item #
115-14Y-06K
Interlock Switch, SPDT, 6Ft Leads

115 Series Information

  • Sturdy Nylon 6/6 Housed Switch
  • Easy to Install and Conceal
  • UL, CSA Approved
  • IP67 Rated
  • Applications: Packaging Industry, Farm Equipment, Waste Compactors, Emergency Vehicles, Position Sensing

Videos

Specifications

Specifications
Manufacturer Part Number 115-14Y-06K
Item Number 115-14Y-06K
Manufacturer Edwards Signaling
Product Series 115
Family Series Edwards Signaling Switches, 115 Series
Contacts SPDT
Switch On Distance 18 mm
Switch Off Distance 30 mm
Nominal Voltage 240 VAC, 250 VDC
Operating Voltage 250 VDC, 250 VAC
Lead Length 6 '
Status Indicator No
IP Rating IP67
Approvals UL;CSA
Net Weight 0.465 lbs
Gross Weight 0.235 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved