125HALFR24D
Edwards Signaling Visual Signaling Devices, 125 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

125HALFR24D

Edwards Signaling Visual Signaling Devices, 125 Series
In stock
Item Number
125HALFR24D
MFG Item Number
125HALFR24D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 125 Series
Item #
125HALFR24D
Halogen Beacon, 24VDC, Red, Flash,

125 Series Information

  • Available with Gray or Black Base
  • Available in Flashing or Steady‑On Versions
  • Available with Amber, Blue, Clear, Green or Red Lens
The Edwards 125 Class Halogen beacons are UL and cUL listed signaling devices, available in two versions, flashing and steady‑on. Both versions feature a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a polycarbonate/ABS blend, and the lens is made of shatter resistant polycarbonate. Both the flashing and steady‑on beacons are available with either a black or gray base, and amber, blue, clear, green, or red lens.

Specifications

Specifications
Manufacturer Part Number 125HALFR24D
Item Number 125HALFR24D
Manufacturer Edwards Signaling
Product Series 125
Family Series Edwards Signaling Visual Signaling Devices, 125 Series
Mode of Operation Flashing
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Color Red
Lamp Type Halogen
Mounting Conduit, Panel
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Operating Current 0.77 A
Operating Temperature -31-150 °F
NEMA Rating NEMA 4X
Approvals cUL, UL
Net Weight 0.25 lbs
Gross Weight 4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved