126-EY-01AX
Edwards Signaling Switches, 126 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

126-EY-01AX

Edwards Signaling Switches, 126 Series
In stock
Item Number
126-EY-01AX
MFG Item Number
126-EY-01AX
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, 126 Series
Item #
126-EY-01AX
126 Triac Nc Mag Y Wr 12/2

126 Series Information

Specifications

Specifications
Manufacturer Part Number 126-EY-01AX
Item Number 126-EY-01AX
Manufacturer Edwards Signaling
Product Series 126
Family Series Edwards Signaling Switches, 126 Series
Contacts 1NC
Switch On Distance 25 mm
Switch Off Distance 38 mm
Nominal Voltage 120 VAC
Operating Voltage 120 VAC
Lead Length 1 '
Status Indicator No
IP Rating IP67
Approvals UL;CSA
Net Weight 0.17 lbs
Gross Weight 0.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved