126-EY-06X
Edwards Signaling Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

126-EY-06X

Edwards Signaling Switches
In stock
Item Number
126-EY-06X
MFG Item Number
126-EY-06X
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
126-EY-06X
126 Triac Nc Mag Y Cbl 12/2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 126-EY-06X
Item Number 126-EY-06X
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Contacts 1NC
Nominal Voltage 120 VAC
Operating Voltage 120 VAC
Connection Type Wire Leads
Lead Length 6 '
Status Indicator No
IP Rating IP67
Approvals UL;CSA
Net Weight 0.865 lbs
Gross Weight 0.865 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved