156G-4AM
Edwards Signaling Audible Signaling Devices, 156G Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

156G-4AM

Edwards Signaling Audible Signaling Devices, 156G Series
In stock
Item Number
156G-4AM
MFG Item Number
156G-4AM
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 156G Series
Item #
156G-4AM
Bell, 4in., 6-8VDC/8-10VAC

156G Series Information

  • Three Sizes
  • 72~80 dB @ 10 Feet
  • AC and DC Models
  • Mounts on Bolt Circle
  • Corrosion Resistant Gray Finish
Self‑contained underdome monitor bell. Weatherproof, insulated, and grounded vibrating bell with concealed plunger. Mounts on 3 3/4" (95mm) bolt circle.

For low cost, light duty installations in factories, institutions, offices, and OEMs. Uses include doorbells, extension signals, warning bells and annunciation. Suitable for AC systems with battery backup.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 156G-4AM
Item Number 156G-4AM
Manufacturer Edwards Signaling
Product Series 156G
Family Series Edwards Signaling Audible Signaling Devices, 156G Series
Voltage 6 VAC, 6 VDC
Nominal Voltage 6 VAC, 6 VDC
Size 4 "
dB @ 10 Ft. 76 dB
Operating Current 0.8 A
RoHS No
Net Weight 1.33 lbs
Gross Weight 1.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved