166-RM-01K
Edwards Signaling Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

166-RM-01K

Edwards Signaling Switches
In stock
Item Number
166-RM-01K
MFG Item Number
166-RM-01K
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
166-RM-01K
166 Xstr 20Amp Nc Mag M Cbl 1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 166-RM-01K
Item Number 166-RM-01K
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Contacts 1NC
Switch On Distance 40 mm
Switch Off Distance 53 mm
Nominal Voltage 24 VDC
Operating Voltage 24 VDC
Connection Type Wire Leads
Lead Length 1 '
Status Indicator No
IP Rating IP67
Approvals UL;CSA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved