166-RN-06K
Edwards Signaling Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

166-RN-06K

Edwards Signaling Switches
In stock
Item Number
166-RN-06K
MFG Item Number
166-RN-06K
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
166-RN-06K
166 Xstr 20Amp Nc 6Ft Cbl 1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 166-RN-06K
Item Number 166-RN-06K
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Contacts 1NC
Switch On Distance 48 mm
Switch Off Distance 61 mm
Nominal Voltage 24 VDC
Operating Voltage 24 VDC
Connection Type Wire Leads
Lead Length 6 '
Status Indicator No
IP Rating IP67
Approvals CSA, UL
Net Weight 0.36 lbs
Gross Weight 0.36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved