171-6Z
Edwards Signaling Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

171-6Z

Edwards Signaling Switches
In stock
Item Number
171-6Z
MFG Item Number
171-6Z
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
171-6Z
171 Re 1A Mag 2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 171-6Z
Item Number 171-6Z
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Contacts 1NO
Switch On Distance 30 mm
Switch Off Distance 38 mm
Nominal Voltage 110 VDC, 120 VAC
Operating Voltage 120 VDC, 120 VAC
Connection Type Screw Terminals
Status Indicator No
IP Rating IP64
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved