171-M10
Edwards Signaling Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

171-M10

Edwards Signaling Switches
In stock
Item Number
171-M10
MFG Item Number
171-M10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
171-M10
171-M10 Wi/3 No 3 Amp Reed,Ano

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 171-M10
Item Number 171-M10
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Contacts TPST, 3NO
Switch On Distance 35 mm
Switch Off Distance 46 mm
Nominal Voltage 120 VAC, 24 VDC
Operating Voltage 28 VDC, 120 VAC
Status Indicator No
IP Rating IP64
Approvals UL
Net Weight 0 lbs
Gross Weight 2.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved