181-7Z
Edwards Signaling Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

181-7Z

Edwards Signaling Switches
In stock
Item Number
181-7Z
MFG Item Number
181-7Z
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
181-7Z
181 Re 3Amp Mag Z

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 181-7Z
Item Number 181-7Z
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Contacts 1NO
Switch On Distance 48 mm
Switch Off Distance 56 mm
Nominal Voltage 120 VAC, 24 VDC
Operating Voltage 28 VDC, 120 VAC
Connection Type Screw Terminals
Status Indicator No
IP Rating IP64
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved