181-8Z
Edwards Signaling Switches, 181 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

181-8Z

Edwards Signaling Switches, 181 Series
In stock
Item Number
181-8Z
MFG Item Number
181-8Z
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, 181 Series
Item #
181-8Z
181 Triac Mag Z

181 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 181-8Z
Item Number 181-8Z
Manufacturer Edwards Signaling
Product Series 181
Family Series Edwards Signaling Switches, 181 Series
Contacts 1NO
Switch On Distance 35 mm
Switch Off Distance 46 mm
Nominal Voltage 120 VAC
Operating Voltage 120 VAC
Status Indicator No
IP Rating IP64
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved