191-17Z-12K
Edwards Signaling Switches, 191 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

191-17Z-12K

Edwards Signaling Switches, 191 Series
In stock
Item Number
191-17Z-12K
MFG Item Number
191-17Z-12K
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, 191 Series
Item #
191-17Z-12K
191 Re 250V N.O. Mag Z 18/2 Sj

191 Series Information

Specifications

Specifications
Manufacturer Part Number 191-17Z-12K
Item Number 191-17Z-12K
Manufacturer Edwards Signaling
Product Series 191
Family Series Edwards Signaling Switches, 191 Series
Contacts 1NO
Switch On Distance 13 mm
Switch Off Distance 46 mm
Nominal Voltage 240 VAC, 250 VDC
Operating Voltage 250 VDC, 250 VAC
Lead Length 12 '
Status Indicator No
IP Rating IP67
Approvals UL;CSA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved