191-7Z-06K
Edwards Signaling Switches, 191 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

191-7Z-06K

Edwards Signaling Switches, 191 Series
In stock
Item Number
191-7Z-06K
MFG Item Number
191-7Z-06K
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, 191 Series
Item #
191-7Z-06K
191 Re 3Amp Mag Z Cbl 18/2

191 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 191-7Z-06K
Item Number 191-7Z-06K
Manufacturer Edwards Signaling
Product Series 191
Family Series Edwards Signaling Switches, 191 Series
Contacts 1NO
Switch On Distance 13 mm
Switch Off Distance 46 mm
Nominal Voltage 120 VAC, 24 VDC
Operating Voltage 28 VDC, 120 VAC
Lead Length 6 '
Status Indicator No
IP Rating IP67
Approvals UL;CSA
Net Weight 0.765 lbs
Gross Weight 0.765 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved