191-7Z-06K-D3
Edwards Signaling Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

191-7Z-06K-D3

Edwards Signaling Switches
In stock
Item Number
191-7Z-06K-D3
MFG Item Number
191-7Z-06K-D3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
191-7Z-06K-D3
191 3Amp Dpst Z

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 191-7Z-06K-D3
Item Number 191-7Z-06K-D3
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Contacts DPST
Switch On Distance 13 mm
Switch Off Distance 46 mm
Nominal Voltage 120 VAC, 24 VDC
Operating Voltage 28 VDC, 120 VAC
Connection Type Wire Leads
Lead Length 6 '
Status Indicator No
IP Rating IP67
Approvals UL;CSA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved