2302A-L
Edwards Signaling Switches, 2302 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2302A-L

Edwards Signaling Switches, 2302 Series
In stock
Item Number
2302A-L
MFG Item Number
2302A-L
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, 2302 Series
Item #
2302A-L
Mag Contact,Curtain Door Cont

2302 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2302A-L
Item Number 2302A-L
Manufacturer Edwards Signaling
Product Series 2302
Family Series Edwards Signaling Switches, 2302 Series
Contacts 1NO
Switch Off Distance 76.2 mm
Nominal Voltage 110 VDC, 120 VAC
Operating Voltage 100 VAC, 100 VDC
Connection Type Wire Leads
Lead Length 2 '
Status Indicator No
Approvals cUL, UL
Net Weight 0.465 lbs
Gross Weight 0.705 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved