2452THS-110-R
Edwards Signaling Signaling Devices, 2452THS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2452THS-110-R

Edwards Signaling Signaling Devices, 2452THS Series
In stock
Item Number
2452THS-110-R
MFG Item Number
2452THS-110-R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signaling Devices, 2452THS Series
Item #
2452THS-110-R
Fa Horn/Strobe 110 Cd Red 24V Dc

2452THS Series Information

  • Engineered Thermoplastic Housing UL Flame Rated 94V‑0
  • Synchronized Audible and Synchronized Visual Signal
  • Strobe Available In 15/75 and 110 Candela Models
  • Red or White Flame Resistant Housing
  • Terminals for Easy Wiring
  • Supervised Wiring
The Edwards 2452THS Series temporal horn/strobe are especially designed for use with compatible life safety communication and control equipment to alert occupants of a life safety event. The horn emits a piercing low frequency sound that is easily heard above moderate ambient noise levels. The flash from its strobe can be noticed from almost any position in the room, corridor, or large open space. Its rugged plastic housing is made from durable and fire retardant, high impact plastic with a slightly textured surface. Its ingenious mounting plate firmly holds the device in place with a single screw.

Specifications

Specifications
Manufacturer Part Number 2452THS-110-R
Item Number 2452THS-110-R
Manufacturer Edwards Signaling
Product Series 2452THS
Family Series Edwards Signaling Signaling Devices, 2452THS Series
Visual Function Strobe
Audible Function Horn
Voltage 20-31 VDC
Lamp Color Clear
Lamp Type Strobe
Flash Rate/Minute 60
dB @ 10 Ft. 98 dB
Mounting Ceiling, Wall
Operating Current 0.197 A
Operating Temperature -35-150 °F
Approvals UL
RoHS No
Net Weight 2 lbs
Gross Weight 1.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved