332EX-10R5
Edwards Signaling Audible Signaling Devices, 332EX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

332EX-10R5

Edwards Signaling Audible Signaling Devices, 332EX Series
In stock
Item Number
332EX-10R5
MFG Item Number
332EX-10R5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 332EX Series
Item #
332EX-10R5
10 In Sgl Stroke Bell Expl Prf 240V

332EX Series Information

  • 24~240 VAC
  • Bells
  • 6" and 10" Gong Sizes
  • Completely Assembled
  • UL Approved
Hazardous location AC single stroke bells produce a distinctive, loud, and clear individual note that is free of mechanical clatter. When current is applied, the striker hits the gong once and stops. Current may be coded to cause the striker to hit the gong intermittently. Ideal for use with momentary initiating contacts.

Mounts to any solid surface using 3/8" (10mm) fasteners. Units fitted with a sealing fitting for 3/4" (19mm) conduit and wire leads for power connections.

Used for coded signal applications such as paging. Also specified for timing, scheduling, and general alarm applications in: Refineries, gasoline storage and dispensing areas, petrochemical manufacturers, spray paint areas, aircraft hangers, grain dust areas in graineries and flour mills, and industrial firms using flammable liquids.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 332EX-10R5
Item Number 332EX-10R5
Manufacturer Edwards Signaling
Product Series 332EX
Family Series Edwards Signaling Audible Signaling Devices, 332EX Series
Voltage 240 VAC
Nominal Voltage 240 VAC
Size 10 "
dB @ 10 Ft. 94 dB
Operating Current 0.2 A
NEMA Rating NEMA 4
Approvals UL
RoHS No
Net Weight 8.54 lbs
Gross Weight 11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved