341-BLT-12J
Edwards Signaling Safety Switches, 341 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

341-BLT-12J

Edwards Signaling Safety Switches, 341 Series
In stock
Item Number
341-BLT-12J
MFG Item Number
341-BLT-12J
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, 341 Series
Item #
341-BLT-12J
341-B Dpst Led Mag T 22/4Jkt 1

341 Series Information

  • Kynar® Housing
  • Ideal for Wash‑Down and Chemical Environments
  • UL, CSA, TUV Approved
  • IP67 Rated
  • Applications: Requiring Highly Defeat Resistant Switches, Washdown Environments, Packaging Machinery, Pharmaceutical Equipment, Semiconductor Equipment, Food Processing Machinery

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 341-BLT-12J
Item Number 341-BLT-12J
Manufacturer Edwards Signaling
Product Series 341
Family Series Edwards Signaling Safety Switches, 341 Series
Contacts DPST
Switch On Distance 10 mm
Switch Off Distance 19 mm
Connection Type 12 Foot Leads
Status Indicator Yes
IP Rating IP67
Approvals CSA, TUV, UL
Net Weight 0.435 lbs
Gross Weight 0.435 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved