439D-6AW-R
Edwards Signaling Audible Signaling Devices, 439D Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

439D-6AW-R

Edwards Signaling Audible Signaling Devices, 439D Series
In stock
Item Number
439D-6AW-R
MFG Item Number
439D-6AW-R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 439D Series
Item #
439D-6AW-R
6 In Fire Alarm Bell 24V Dc Red

439D Series Information

  • Vibrating and Single stroke
  • 4 Inc (100mm), 6 inch (150mm), 10 inch (250mm) sizes
  • Red or Gray Finish
  • Rugged Compact Mechanism
  • Heavy Duty Cast Housing
Edwards Fire Alarm Bells are specially designed for fire alarm applications. The gongs are made of selected alloy steel to give the loud, resonant tones necessary in fire alarm systems.

Two gong sizes are available to overcome different ambient noise level.

The Fire Alarm Bells are of the underdome type with heavy duty mechanisms. Each bell is supplied with a mounting plate that fits any standard single‑gang opening. For weather‑proof application Edwards offers an optional surface weatherproof back box.
  • Low Power Drain
  • Wide Voltage Selection
  • Indoor or Weatherproof

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 439D-6AW-R
Item Number 439D-6AW-R
Manufacturer Edwards Signaling
Product Series 439D
Family Series Edwards Signaling Audible Signaling Devices, 439D Series
Nominal Voltage 24 VDC
Size 6 "
dB @ 10 Ft. 83 dB
Operating Current 0.085 A
Approvals FM, UL
Net Weight 2.67 lbs
Gross Weight 2.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved