48XBRMW120A
Edwards Signaling Visual Signaling Devices, 48XBRM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

48XBRMW120A

Edwards Signaling Visual Signaling Devices, 48XBRM Series
In stock
Item Number
48XBRMW120A
MFG Item Number
48XBRMW120A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 48XBRM Series
Item #
48XBRMW120A
LED, 120VAC, White, Steady or Flash

48XBRM Series Information

  • Rated for use in Indoor and Outdoor Applications
  • Available in 24 VDC or 120 VAC
  • Option for Panel or Conduit Mounting
  • Dual‑mode Beacons: Steady Burning or Flashing LED
  • Operating Temperature of ‑31°F to 150°F
  • Available with Amber, Blue, Green, Red or Clear lens
The 48XBRM Series XTRA‑BRITE LED beacons are well suited for areas with high ambient noise levels, especially where ear protection must be worn. These LED beacons are "dual‑mode" devices that ship from the factory in Steady Burning mode and can be readily transformed by changing dipswitch setting to 65 FPM "flashing" mode. The base is manufactured from a polycarbonate/ABS blend, and the lens is made of shatter resistant polycarbonate.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 48XBRMW120A
Item Number 48XBRMW120A
Manufacturer Edwards Signaling
Product Series 48XBRM
Family Series Edwards Signaling Visual Signaling Devices, 48XBRM Series
Mode of Operation Continuous, Flashing
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Color White
Lamp Type LED
Mounting Conduit, Panel
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Estimated Lamp Life 148,000 Hrs
Operating Current 0.108 A
Operating Temperature -31-150 °F
NEMA Rating NEMA 4X
Approvals cUL, UL
RoHS No
Net Weight 0.715 lbs
Gross Weight 0.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved