49B-R5
Edwards Signaling Visual Signaling Devices, 49 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

49B-R5

Edwards Signaling Visual Signaling Devices, 49 Series
In stock
Item Number
49B-R5
MFG Item Number
49B-R5
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 49 Series
Item #
49B-R5
Flash Beacon 240V Ac Blue

49 Series Information

  • 120 VAC or 240 VAC
  • 6 Lens Colors
  • Variety of Mounting Options
  • Weatherproof
  • UL; cUL Approvals
The Edwards 49 Series AdaptaBeacon flashing lights are designed to provide a bright visual indication utilizing special optics within a shatter resistant polycarbonate lens. The polycarbonate double fresnel lens ensures efficient light dispersion. This is accomplished with a series of complementing fresnels that cause the dome to "fill" when the light is operating. Beam distance is also increased with fresnel lenses. Lenses area available in six colors: red, amber, blue, green, magenta, and clear.

Designed for indoor or outdoor installation. May be direct, 1/2" (13mm) conduit, or box mounted on a 4" (102mm) octagon box. For weatherproof installation, units must be mounted vertically with lens facing up. May be corner mounted using the Cat. No. CBR, corner mount bracket, or wall mounted using the Cat. No. WBR, wall mount bracket.

Edwards flashing lights are particularly effective in high noise level areas, especially where ear protection must be worn and audible signals may not be heard or understood. They can advise personnel in manufacturing and process areas when an operation is starting or stopping. Often used to signal malfunctions in equipment, such as assembly line jams. Can warn personnel that they are entering a restricted area or an area of high danger.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 49B-R5
Item Number 49B-R5
Manufacturer Edwards Signaling
Product Series 49
Family Series Edwards Signaling Visual Signaling Devices, 49 Series
Mode of Operation Flashing
Operating Voltage 240 VAC
Nominal Voltage 240 VAC
Color Blue
Lamp Type Incandescent
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Candlepower 2,916
Estimated Lamp Life 120 Hrs
Lamp Wattage 25 W
Operating Current 0.1 A
Approvals cUL, UL
RoHS No
Net Weight 1.76 lbs
Gross Weight 2.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved