51XBRFB24D
Edwards Signaling Signaling Devices, 51XBR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

51XBRFB24D

Edwards Signaling Signaling Devices, 51XBR Series
In stock
Item Number
51XBRFB24D
MFG Item Number
51XBRFB24D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signaling Devices, 51XBR Series
Item #
51XBRFB24D
51Xbr Xtra-Brite Led Beacon With

51XBR Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51XBRFB24D
Item Number 51XBRFB24D
Manufacturer Edwards Signaling
Product Series 51XBR
Family Series Edwards Signaling Signaling Devices, 51XBR Series
Visual Function Flashing
Audible Function Horn
Voltage 120 VAC
Lamp Color Blue
Lamp Type LED
Flash Rate/Minute 65
dB @ 10 Ft. 95 dB
Mounting Conduit, Panel, Wall
Operating Current 0.275 A
Operating Temperature -31-150 °F
RoHS No
Net Weight 1.8 lbs
Gross Weight 2.26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved