52C-R5
Edwards Signaling Visual Signaling Devices, 52 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

52C-R5

Edwards Signaling Visual Signaling Devices, 52 Series
In stock
Item Number
52C-R5
MFG Item Number
52C-R5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 52 Series
Item #
52C-R5
Rotating Beacon, 240VAC, Clear

52 Series Information

  • 24 VAC, 120 VAC or 240 VAC
  • 6 Lens Colors
  • Weatherproof
  • Variety of Mounting Options
  • UL; cUL Approvals
Rotating signal designed to provide maximum brilliance and long term durability with minimum maintenance. The polycarbonate dome allows for easy cleaning. May be mounted in any orientation.

For direct mounting applications, unit is supplied complete with gasket and rubber expansion plugs. For weatherproof installation unit must be mounted vertically with the dome facing up. May be corner mounted using the Cat. No. CBR, corner mount bracket, or wall mounted using the Cat. No. WBR, wall mount bracket.

Designed to attract attention or indicate equipment malfunctions in noisy areas. Used in security systems to visually show indication of an intrusion. Also used in factory and distribution facilities to alert workers of oncoming fork truck traffic.

Videos

Specifications

Specifications
Manufacturer Part Number 52C-R5
Item Number 52C-R5
Manufacturer Edwards Signaling
Product Series 52
Family Series Edwards Signaling Visual Signaling Devices, 52 Series
Mode of Operation Rotating
Operating Voltage 240 VAC
Nominal Voltage 240 VAC
Color Clear
Lamp Type Incandescent
Flash Rate/Minute 75
Mounting Direct, Wall
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Candlepower 2,914
Estimated Lamp Life 120 Hrs
Operating Current 0.1 A
Approvals cUL, UL
RoHS No
Net Weight 1.88 lbs
Gross Weight 6.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved