620-B
Edwards Signaling Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

620-B

Edwards Signaling Switches
In stock
Item Number
620-B
MFG Item Number
620-B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
620-B
Pushbutton, Momentary, 1NO Contact,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 620-B
Item Number 620-B
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Nominal Mounting Size 16 mm
Operation Momentary
Contacts 1NO
Max Voltage 48 VAC, 48 VDC
Current (A) 0.3 A
Lens/Button Shape Round Extended
Lens/Button Color Ivory
Bezel Metal Round
Terminal Type Screw
Rating (A) @ 48 VDC 0.3 A
Comments Screw
Net Weight 0.01 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved