65
Edwards Signaling Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

65

Edwards Signaling Switches
In stock
Item Number
65
MFG Item Number
65
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
65
Magnetic Switch, N/C, White,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 65
Item Number 65
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Contacts 1NC
Switch On Distance 16 mm
Nominal Voltage 24 VAC, 24 VDC
Operating Voltage 30 VAC, 30 VDC
Status Indicator No
Net Weight 0.07 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved