695-B
Edwards Signaling Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

695-B

Edwards Signaling Switches
In stock
Item Number
695-B
MFG Item Number
695-B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
695-B
Pushbutton

Series Information

Specifications

Specifications
Manufacturer Part Number 695-B
Item Number 695-B
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Nominal Mounting Size 16 mm
Contacts 1NO
Max Voltage 48 VAC, 48 VDC
Current (A) 1 A
Lens/Button Shape Round Extended
Lens/Button Color Black
Bezel Metal Round
Terminal Type Screw
Rating (A) @ 48 VDC 1 A
Comments Screw
Net Weight 0.0188 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved