757-1A-R25
Edwards Signaling Audible Signaling Devices, 757 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

757-1A-R25

Edwards Signaling Audible Signaling Devices, 757 Series
In stock
Item Number
757-1A-R25
MFG Item Number
757-1A-R25
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 757 Series
Item #
757-1A-R25
Fire Alarm 70V Reentrant Speaker

757 Series Information

  • Ideal for use in Outdoor, Industrial or Harsh Environments
  • UL 1971‑Listed Synchronizing Strobe
  • Multiple Output Taps, 25 or 70 Volt Models

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 757-1A-R25
Item Number 757-1A-R25
Manufacturer Edwards Signaling
Product Series 757
Family Series Edwards Signaling Audible Signaling Devices, 757 Series
dB @ 10 Ft. 98 dB
Mounting Box, Flush
PLC Compatible No
Built In Gain Control No
Operating Temperature -31-150 °F
Explosion Proof No
Hazardous Location Rated No
Approvals CE, UL
Net Weight 2.5 lbs
Gross Weight 3.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved