868STRB-N5
Edwards Signaling Signaling Devices, 868STR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

868STRB-N5

Edwards Signaling Signaling Devices, 868STR Series
In stock
Item Number
868STRB-N5
MFG Item Number
868STRB-N5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signaling Devices, 868STR Series
Item #
868STRB-N5
Horn/Strobe, 120VAC, Blue,

868STR Series Information

  • 24 VAC/VDC or 120 VAC
  • 5 Lens Colors
  • 60 Flashes Per Minute
  • Surface Mount
  • UL Approvals
The Edwards 868STR AdaptaBeacon series is a bright, low current, high decibel, surface mount, combination electronic horn/strobe for indoor or outdoor use. It has been designed for mounting with the supplied back box. Strobe and horn may be operated independently.

The 868STR mounts to the gray, corrosion resistant weatherproof surface box supplied with the unit. The box measures 5 59/64" (150mm) square by 3 13/32" (87mm) deep.

The 868STR AdaptaBeacon is for outdoor wall mounting in manufacturing sites. Used where a distinctive visual or audible signal is required for timing, scheduling, paging, process control, and general alarm applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 868STRB-N5
Item Number 868STRB-N5
Manufacturer Edwards Signaling
Product Series 868STR
Family Series Edwards Signaling Signaling Devices, 868STR Series
Visual Function Strobe
Audible Function Horn
Voltage 120 VAC
Lamp Color Blue
Lamp Type Strobe
Flash Rate/Minute 60
dB @ 10 Ft. 90 dB
Mounting Surface
Operating Current 0.09 A
Operating Temperature 32-120 °F
Approvals UL
RoHS No
Net Weight 0.25 lbs
Gross Weight 3.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved