869STRA-AQ
Edwards Signaling Signaling Devices, 869 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

869STRA-AQ

Edwards Signaling Signaling Devices, 869 Series
In stock
Item Number
869STRA-AQ
MFG Item Number
869STRA-AQ
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signaling Devices, 869 Series
Item #
869STRA-AQ
Horn/Strobe, 24VAC/DC, Amber, Flush

869 Series Information

  • 1,000 Hour Strobe Tube
  • Five Lens Colors
  • 24 VAC; 24VDC
  • 90 dBA at 10ft
The Edwards 869 Adapta Beacon Series are low current, high decibel combination electronic horn/strobes for indoor use. The strobe and horn may be operated independently. They are engineered in a thermoplastic housing, and can be flush mounted. Available in Clear, Amber, Green, Red and Blue Lenses the 869STR has a strobe flash rate of 1 flash per second with a 1,000 hour strobe tube.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 869STRA-AQ
Item Number 869STRA-AQ
Manufacturer Edwards Signaling
Product Series 869
Family Series Edwards Signaling Signaling Devices, 869 Series
Visual Function Strobe
Audible Function Horn
Voltage 24 VAC, 24 VDC
Lamp Color Amber
Lamp Type Strobe
Flash Rate/Minute 60
dB @ 10 Ft. 90 dB
Mounting Surface
Operating Current 0.219 A
Operating Temperature 32-120 °F
Approvals UL
RoHS No
Net Weight 0.2813 lbs
Gross Weight 1.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved