90R-N5
Edwards Signaling Visual Signaling Devices, 90 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

90R-N5

Edwards Signaling Visual Signaling Devices, 90 Series
In stock
Item Number
90R-N5
MFG Item Number
90R-N5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 90 Series
Item #
90R-N5
Strobe 120V Ac Red

90 Series Information

  • 120 VAC
  • 6 Dome Colors
  • 5,000 Hour Strobe Tube
  • Variety of Mounting Options
  • UL; cUL Approvals
The Edwards 90 Series AdaptaBeacon Light Duty strobe lights are designed to maximize the strobe tube brilliance. This is accomplished with a series of complementing fresnels that cause the dome to "fill" with light each time the strobe flashes. This design feature increases the AdaptaBeacon "on‑time", thus improving viewer perception.

The 90 Series trigger and timing circuits are included as intergral parts of the power supply. Replacement costs are reduced as it is necessary to replace only the strobe tube.

Designed for indoor or outdoor installation. May be direct, 1/2" (13mm) conduit, or box mounted on a 4" (102mm) octagon box on any plane. However, vertical installation ensures maximum beam width projection. For weatherproof installations units must be mounted vertically with dome up. May be corner mounted using the Cat. No. CBR, corner mount bracket, or wall mounted using the Cat. No. WBR, wall mount bracket.

90 Series strobes are designed for light duty applications in industrial, commercial, and institutional applications where short term intermittent visual signaling is required. Ideally suited for installations where high ambient light levels make traditional rotating or flashing lights difficult to distinguish or where ambient noise levels make audible signals difficult to hear.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 90R-N5
Item Number 90R-N5
Manufacturer Edwards Signaling
Product Series 90
Family Series Edwards Signaling Visual Signaling Devices, 90 Series
Mode of Operation Strobe
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Color Red
Lamp Type Strobe
Flash Rate/Minute 65
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Candlepower 1,400,000
Estimated Lamp Life 5,000 Hrs
Operating Current 0.1 A
Approvals cUL, UL
RoHS No
Net Weight 1.75 lbs
Gross Weight 2.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved