94DFA-R5
Edwards Signaling Visual Signaling Devices, 94 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

94DFA-R5

Edwards Signaling Visual Signaling Devices, 94 Series
In stock
Item Number
94DFA-R5
MFG Item Number
94DFA-R5
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 94 Series
Item #
94DFA-R5
Dbl Flash Strobe 240V Ac Amber

94 Series Information

  • 120 VAC or 240 VAC
  • 6 Lens Colors
  • Single and Double Flash Models
  • Weatherproof
  • UL; cUL Approvals
The Edwards 94 Series AdaptaBeacon Heavy Duty strobe lights are for use where more frequent and longer lasting signaling cycles may be required. They are designed to maximize the strobe tube brilliance. This is accomplished with a series of complementing fresnels that cause the dome to "fill" with light each time the strobe flashes. This design feature increases the AdaptaBeacon "on‑time", thus improving viewer perception. These strobes are also available in "double flash" versions that double the on‑time (50 double flashes per minute).

The 94 Series trigger and timing circuits are included as integral parts of the power supply. Replacement costs are reduced as it is necessary to replace only the strobe tube.

The 94 Series is also ideally suited for installations where high ambient light levels make traditional rotating or flashing lights difficult to distinguish. The gasketed weatherproof design assures installation acceptability in most industrial and commercial locations. They are often used to signal equipment malfunctions, security intrusions, or pinpointing problem locations.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 94DFA-R5
Item Number 94DFA-R5
Manufacturer Edwards Signaling
Product Series 94
Family Series Edwards Signaling Visual Signaling Devices, 94 Series
Mode of Operation Strobe
Operating Voltage 240 VAC
Nominal Voltage 240 VAC
Color Amber
Lamp Type Strobe
Flash Rate/Minute 50
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Candlepower 1,100,000
Estimated Lamp Life 3,000 Hrs
Operating Current 0.05 A
Approvals cUL, UL
RoHS No
Net Weight 5.53 lbs
Gross Weight 6.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved