97C-MP
Edwards Signaling Visual Signaling Devices, 97 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

97C-MP

Edwards Signaling Visual Signaling Devices, 97 Series
In stock
Item Number
97C-MP
MFG Item Number
97C-MP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 97 Series
Item #
97C-MP
Strobe 72-125V Dc Clear

97 Series Information

  • 12~48 VDC or 72~125 VDC
  • 6 Lens Colors
  • Weatherproof
  • Variety of Mounting Options
  • UL Approved
The Edwards 97 Series AdaptaBeacon Heavy Duty strobe lights are designed for use where more frequent and longer lasting signaling cycles may be required. A series of complementing Fresnels cause the dome to "fill" with light each time the strobe flashes. Beam distance is also increased with external Fresnel lenses. These strobes are also available in "double flash" versions that double the apparent strobe on‑time (50 double flashes per minute).

The 97 Series trigger and timing circuits are included as integral parts of the power supply. Replacement costs are reduced as it is necessary to replace only the strobe tube.

Designed for indoor or outdoor installation, they may be direct or 3/4" (19mm) conduit mounted on any plane. However, vertical installation ensures maximum beam width projection. For weatherproof installations units must be mounted vertically with dome up. May be corner mounted using the Cat. No. CBR, corner mount bracket, or wall mounted using the Cat. No. WBR, wall mount bracket.

The 97 Series is also ideally suited for installations where high ambient light levels make traditional rotating or flashing lights difficult to distinguish. The gasketed weatherproof design assures installation acceptability in most industrial and commercial locations. Often used on forklifts, overhead cranes, and repair vehicles.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 97C-MP
Item Number 97C-MP
Manufacturer Edwards Signaling
Product Series 97
Family Series Edwards Signaling Visual Signaling Devices, 97 Series
Mode of Operation Strobe
Operating Voltage 72-125 VDC
Nominal Voltage 125 VDC, 48 VDC
Color Clear
Lamp Type Strobe
Flash Rate/Minute 65
Mounting Conduit, Direct
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Candlepower 800,000
Estimated Lamp Life 3,000 Hrs
Operating Current 0.2 A
Approvals UL
RoHS No
Net Weight 5.22 lbs
Gross Weight 5.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved