B-8526-S1
Edwards Signaling Audible Signaling Devices, B-8526 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B-8526-S1

Edwards Signaling Audible Signaling Devices, B-8526 Series
In stock
Item Number
B-8526-S1
MFG Item Number
B-8526-S1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, B-8526 Series
Item #
B-8526-S1
Adaptahorn, 250VDC, Waterproof, N4X

B-8526 Series Information

  • 24~250 VDC
  • 95 dB at 10 Ft.
  • Gasket Sealed
  • Completely Assembled
  • UL Approved
The Edwards B‑8526 Series are designed for use where a loud and distinctive signal is needed. The sound mechanism of the signal starts and stops instantly with current impulse. The projector is connected to the heavy duty die cast aluminum housing by a cast aluminum, threaded ring.

Two mounting lugs are provided on either side of the unit for wall mounting. The housing is tapped on one side for 1/2" (13mm) conduit to allow for field wiring installation.

Used where directional sound dispersion is required or specified. Applications include timing, scheduling, paging, and general alarm at construction sites, textile and paper mills, lumber yards, and shipping docks.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number B-8526-S1
Item Number B-8526-S1
Manufacturer Edwards Signaling
Product Series B-8526
Family Series Edwards Signaling Audible Signaling Devices, B-8526 Series
Nominal Voltage 250 VDC
Operating Current 0.1 A
dB @ 10 Ft. 95 dB
Explosion Proof No
Hazardous Location Rated No
Approvals UL
RoHS No
Net Weight 2.81 lbs
Gross Weight 5.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved