PNC-0001
Edwards Signaling Signaling Devices, NEXUS-105-DC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PNC-0001

Edwards Signaling Signaling Devices, NEXUS-105-DC Series
In stock
Item Number
PNC-0001
MFG Item Number
PNC-0001 (18-980543)
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signaling Devices, NEXUS-105-DC Series
Item #
PNC-0001
Nexus Sounder Beacon, 105DB,

NEXUS-105-DC Series Information

  • High Sound Output: 113dB (Max); 105dB (Typical)
  • Quarter Turn Fasteners for Ease of Installation
  • First‑Fix, Wire to Base Technology
  • 5J Xenon or High Efficiency LED Beacon Option
  • IP66 Rated
The Nexus 105 is a high output, low current consumption sounder‑beacon designed for industrial, fire and marine use.

Connections are made to the base during the initial wiring phase which results in faster and more reliable installation. In addition, the head "clicks into place" and is fixed by quarter turn fasteners avoiding the need to screw up four individual screws thus enabling faster installation and accurate seal compression for weatherproofing.

Either xenon or high efficiency LED beacons can be added to the Nexus sounder. The combination of powerful sounder and high output beacon ensures a very effective audio‑visual signal.
  • Volume Control for Greater Flexibility ‑ 20dB
  • Three Alarm Stages
  • Low In‑Rush Current (LED only)
  • Static/Flashing Mode (LED only)
  • Vds Approved
  • Applications: Fire Alarm, Conveyors, Process Control Alarm, Cranes, Moving Machinery, General Signaling, Marine

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PNC-0001 (18-980543)
Item Number PNC-0001
Manufacturer Edwards Signaling
Product Series NEXUS-105-DC
Family Series Edwards Signaling Signaling Devices, NEXUS-105-DC Series
Visual Function Flashing
Audible Function Sounder
Voltage 10-60 VDC
Lamp Color Red
Lamp Type Xenon
dB @ 10 Ft. 105 dB
Tone Patterns 64
IP Rating IP66
Mounting Screw
Operating Current 0.25 A
Operating Temperature -13-158 °F
Approvals VDS
RoHS No
Net Weight 1.82 lbs
Gross Weight 2.105 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved