TCA-0039
Edwards Signaling Signaling Devices, Syrex Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TCA-0039

Edwards Signaling Signaling Devices, Syrex Series
In stock
Item Number
TCA-0039
MFG Item Number
TCA-0039
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signaling Devices, Syrex Series
Item #
TCA-0039
Syrex IS-SB Sounder Beacon, 6-28VDC,

Syrex Series Information

  • LED light source
  • Choice of 49 tones
  • Choice of lens colors
  • Flash rate 2Hz or 1Hz (double flash)
  • Auto synchronized sound output
  • ABS flame retardant UL94V0 and 5VA housing
  • Volume control
  • IP65 rated
  • Rated for Category 1
  • Ex II 1G EEx ia IIC T4
  • Operating temperature range: ‑40F to 140F

The Syrex IS sounder/beacon is an intrinsically safe alarm which provides an audible and visual warning signal in hazardous area applications. With three alarm stages and a low current consumption, the Syrex IS sounder/beacon is ideal for both fire and process control applications. The Syrex IS sounder/beacon must be used with a galvanic isolator specified by the system certificates.

Specifications

Specifications
Manufacturer Part Number TCA-0039
Item Number TCA-0039
Manufacturer Edwards Signaling
Product Series Syrex
Family Series Edwards Signaling Signaling Devices, Syrex Series
Visual Function Flashing
Audible Function Sounder
Voltage 6-28 VDC
Lamp Color Green
Lamp Type LED
Flash Rate/Minute 60/120
dB @ 10 Ft. 90-100 dB
Tone Patterns 49
IP Rating IP65
Operating Current 0.048 A
Operating Temperature -40-140 °F
Approvals ATEX, UL
RoHS No
Net Weight 0.77 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved