WG4WF-SVMHC
Edwards Signaling Signaling Devices, WG4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WG4WF-SVMHC

Edwards Signaling Signaling Devices, WG4 Series
In stock
Item Number
WG4WF-SVMHC
MFG Item Number
WG4WF-SVMHC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signaling Devices, WG4 Series
Item #
WG4WF-SVMHC
Od Strobe,Fire,White,Hc

WG4 Series Information

  • Outdoor and Indoor Rated
  • Low‑Profile Design
  • Wall or Ceiling Mount
  • Wide Operating Temperature Range
  • Field‑Selectable Speaker Wattage, Voltage, and Strobe Candela Settings
WG4 series speakers and speaker‑strobe appliances are among the most versatile emergency appliances of their kind. Rated for indoor or outdoor use, they are suitable for a wide range of wet and harsh environments with a listed operating temperature range of as low as ‑31°F to as high as 151°F(‑35°C to 66°C).

Field‑configurable light and sound output settings add to their on‑site flexibility, while optional FIRE markings make them ideal for fire alarm applications.

These appliances are suitable for indoor and outdoor applications, and are ideal for challenging conditions such as parking garages and process areas. They are listed for mounting on the ceiling or the wall, and thanks to an ingenious full backplane sealing gasket, can be installed to recessed (in‑the‑pour/block) electrical boxes. WG4 signals also mount to suitable surface boxes served by race‑ways. Optional color‑matched trim skirts provide a clean, finished appearance. All appliance wiring is accomplished room‑side for easy installation.

WG4 series appliances feature highly intelligible and efficient mylar‑cone loudspeakers. These are dual‑voltage (25.2V or 70.7V), and have field‑selectable output taps ranging from 80.8 dBA to 90.0 dBA. The multi‑candela strobes are available with clear lenses and in two output categories ‑ standard and high‑output. They are precision‑timed to meet UL1971 synchronization standards, and field‑configurable for one of four candela intensities. Wattage and candela settings are viewable even after installation through an innovative sealed viewport display.
  • Room‑Side Wiring Accepts 18 to 12 AWG (0.75 to 2.5 mm²)
  • Field‑Configurable Temporal Strobe Output Option
  • Fully‑Compatible with Genesis Synchronization Protocols
  • Standard and High‑Output Strobe Intensities
  • Speaker Only and Speaker/Strobe Appliance Options

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number WG4WF-SVMHC
Item Number WG4WF-SVMHC
Manufacturer Edwards Signaling
Product Series WG4
Family Series Edwards Signaling Signaling Devices, WG4 Series
Visual Function Strobe
Audible Function Speaker
Voltage 70 VRMS, 24 VDC
Lamp Color Clear
Lamp Type Strobe
dB @ 10 Ft. 90 dB
Mounting Box, Ceiling, Wall
Operating Temperature -31-151 °F
Approvals UL
RoHS No
Net Weight 2.295 lbs
Gross Weight 2.295 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved