1819
Eiko Lamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1819

Eiko Lamps
In stock
Item Number
1819
MFG Item Number
1819
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lamps, Series
Item #
1819
LAMP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1819
Item Number 1819
Manufacturer Eiko
Family Series Eiko Lamps
Voltage 28 V
Shape T3.25 Tubular
Base BA9s Miniature Bayonet
Life Hours 2,500 Hrs
Filament C-2F
Net Weight 0.054 lbs
Gross Weight 0.054 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved