1892
Eiko Lamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1892

Eiko Lamps
In stock
Item Number
1892
MFG Item Number
1892
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lamps, Series
Item #
1892
LAMP, MIN BAYONET T3-1/4 14.4V .12A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1892
Item Number 1892
Manufacturer Eiko
Family Series Eiko Lamps
Type Miniature
Voltage 14.4 V
Shape T3.25 Tubular
Base BA9s Miniature Bayonet
Life Hours 1,000 Hrs
Filament C-2F
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved