259
Eiko Lamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

259

Eiko Lamps
In stock
Item Number
259
MFG Item Number
259
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lamps, Series
Item #
259
LAMP, WEDGE BASE T3-1/4 6.3V .25A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 259
Item Number 259
Manufacturer Eiko
Family Series Eiko Lamps
Type Miniature
Voltage 6.3 V
Shape T3.25 Tubular
Base W2.1x9.5d Miniature Wedge
Life Hours 5,000 Hrs
Filament C-2R
Net Weight 0.042 lbs
Gross Weight 0.042 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved