387
Eiko Lamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

387

Eiko Lamps
In stock
Item Number
387
MFG Item Number
387
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lamps, Series
Item #
387
LAMP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 387
Item Number 387
Manufacturer Eiko
Family Series Eiko Lamps
Voltage 28 V
Shape T1.75 Tubular
Base SX6s Midget Flanged
Life Hours 10,000 Hrs
Filament C-2F
Net Weight 0.022 lbs
Gross Weight 0.022 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved