48PSB5
Eiko Lamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

48PSB5

Eiko Lamps
In stock
Item Number
48PSB5
MFG Item Number
48PSB5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lamps, Series
Item #
48PSB5
LAMP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 48PSB5
Item Number 48PSB5
Manufacturer Eiko
Family Series Eiko Lamps
Voltage 48 V
Shape T2 Tubular
Base TS5 Slide Base 5
Life Hours 10,000 Hrs
Filament C-7A
Net Weight 0.036 lbs
Gross Weight 0.036 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved