658
Eiko Lamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

658

Eiko Lamps
In stock
Item Number
658
MFG Item Number
658
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lamps, Series
Item #
658
LAMP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 658
Item Number 658
Manufacturer Eiko
Family Series Eiko Lamps
Voltage 14 V
Shape T3.25 Tubular
Base W2.1x9.5d Miniature Wedge
Life Hours 1,500 Hrs
Filament C-2F
Net Weight 0.043 lbs
Gross Weight 0.043 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved