21101
Electri-Flex Conduit, LA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

21101

Electri-Flex Conduit, LA Series
In stock
Item Number
21101
MFG Item Number
LA-11
Series
21101 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, LA Series
Item #
21101
CONDUIT, 1/2in., LA, GRAY, JACKETED

LA Series Information

  • 3/8~4" Trade Sizes
  • Flexible Steel Core
  • PVC Jacket
  • ‑4~140 Degrees F
  • UL Listed; CSA Certified
Type LA flexible conduit offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations. The jacketing material is of a high quality, rugged, flame retardant PVC compound which resists oils, mild acids and exposure to sunlight.

  • RoHS and WEEE Compliant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LA-11
Item Number 21101
Manufacturer Electri-Flex
Product Series LA
Family Series Electri-Flex Conduit, LA Series
Trade Size 1/2 "
Diameter 0.84 "
Feet/Pkg. 100
Inside Bend Radius 3 "
Conduit Material Steel
Jacket Material Polyvinyl Chloride
Color Gray
Temperature Range (F) -4-140 °F
Oil Resistant Yes
Acid Resistant Yes
Liquid Tight Yes
Approvals CSA, UL
RoHS Yes
Net Weight 29.2 lbs
Gross Weight 29.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved