The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
80103
Electri-Flex Conduit, EF Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
CONDUIT, 3/8in., EF, GRAY, JACKETED
3/8~2" Trade Sizes Flexible Steel Core PVC Jacket ‑4~176 Degrees F Conforms to JIC Standards Type EF flexible conduit is used for general installations requiring some movement and protection for contained conductors. It forms a liquidtight system when installed with standard connectors for use indoors or out.
Specifications
Specifications
Ships Factory Direct
Yes
Manufacturer Part Number
EF-10
Item Number
80103
Manufacturer
Electri-Flex
Product Series
EF
Family Series
Electri-Flex Conduit, EF Series
Trade Size
3/8 "
Diameter
0.71 "
Feet/Pkg.
500
Inside Bend Radius
1.5 "
Conduit Material
Steel
Jacket Material
Polyvinyl Chloride
Color
Gray
Temperature Range (F)
-4-176 °F
Oil Resistant
Yes
Acid Resistant
Yes
Liquid Tight
Yes
Approvals
JIC
RoHS
No
Net Weight
100 lbs
Gross Weight
20 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved